Buy more than* S$200* and get FREE SHIPPING

  • Unichrome belt (hard type)

Unichrome belt (hard type) MTM-NBM4

5.00 (2)
Item.#
08138243
Mfr.#
MTM-NBM4
Package Qty.
1Box(5PC)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
60x265
Application
For hair line
Catch-Phrase
A product that has been coated with abrasives and made with thick fibers
Grain Size
60
Purpose
For finishing and polishing of the hairline
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring and finishing of products
5
From Japan
On 2017-07-12 14:50:08
It is more user-friendly than MTM-NBE 4, and work efficiency has improved.
This review is about item#8138243.
Stainless steel hairline work
5
From Japan
On 2010-12-18 21:54:12
It's pretty good.
This review is about item#08138252.