Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceramic grinding disc (for stainless steel)
  • Ceramic grinding disc (for stainless steel)
  • Ceramic grinding disc (for stainless steel)
  • Ceramic grinding disc (for stainless steel)

Ceramic grinding disc (for stainless steel) 3662R

Item.#
08141165
Mfr.#
3662R
Package Qty.
1Box(5Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings
Bond
R
Grain Size
#120
Maximum Rotation Speed (min-1[r. p.m])
12000
Thickness (mm)
5
Coupling
M
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Color
Purple