Buy more than* S$200* and get FREE SHIPPING

  • Ceramic grinding disc (for stainless steel)
  • Ceramic grinding disc (for stainless steel)
  • Ceramic grinding disc (for stainless steel)
  • Ceramic grinding disc (for stainless steel)

Ceramic grinding disc (for stainless steel) 3665R

Item.#
08141192
Mfr.#
3665R
Package Qty.
1Box(5Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings
Bond
R
Maximum Peripheral Velocity (m/min)
4300
Color
Gray
Grain Size
#360
Coupling
M
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Thickness (mm)
5