Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceramic Block Stick Whetstone
  • Ceramic Block Stick Whetstone
  • Ceramic Block Stick Whetstone

Ceramic Block Stick Whetstone CK704

1.00 (1)
Item.#
08141287
Mfr.#
CK704
Package Qty.
1Box(5PC)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Hairline correction, rust, scratch, dirt removal cleaning from inpection instrument and measurement tools. Descaling and cleaning of power tools welded part. Cleaning of electrode portion. Descaling of parts. cleaning of enamel, china, etc., Hairline correction, rust, scratch, dirt removal cleaning from inpection instrument and measurement tools. Descaling and cleaning of power tools welded part. Cleaning of electrode portion. Descaling of parts. cleaning of enamel, china, etc.
Overall Length (mm)
180, 180
Grain Size
#220, #220
Grinding Wheel Dimensions (mm)
70x10x6, 70x10x6
Color
yellow, Yellow
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Yaketri finishing of stainless steel welded part
1
From Japan
On 2016-07-05 08:39:12
We used this product for a long time but this time purchase is weak adhesion between the stick part and the abrasive part and we want you to strengthen the adhesion which hindered work as it peels off during polishing
This review is about item#08141271.