Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rejiston gold turtle

Rejiston gold turtle 105x1.9x15

Item.#
08141323
Mfr.#
105x1.9x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
48.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For stainless steel and metal
Coupling
X
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
13000
Thickness (mm)
1.9
Caution
Must install the grind wheel cover Please wear safety glasses and dust masks. Please use under the highest speed (revolutions).* Use an appropriate flange. Before work read safety guidance.
Maximum Operating Speed (m/min)
72
Abrasive Grain
MAZ
Hardness
B2F
Hole Diameter (phi mm)
15
Grain Size
50