Buy more than* S$200* and get FREE SHIPPING

  • Alps 26 value trekking knives (Swiss knife)

Alps 26 value trekking knives (Swiss knife) AP-37

by TMC
1.00 (1)
Item.#
08142014
Mfr.#
AP-37
Package Qty.
1PC
Ship pack of
1
14.96 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Purpose
A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking., A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking., A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking., A companion for outdoor, camping and hiking., For outdoors, camping, hiking, A companion for outdoor, camping and hiking.
Dimension (mm)
90, 90
Set Contents
Knife (large), can opener, Phillips screwdriver, scissors, pliers, magnifying glass, flat-blade screwdriver (large), bottle opener, thread opener, scales up, fish degorger, scale, saw, rasp (rough eyes), file (first middle) , file (details), knife (small), Knife (large), can opener, screwdriver, scissors, pliers, magnifying glass, flat-blade screwdriver (large), bottle opener, thread remover, fish scale remover, fish hook remover, scale, saws, file (coarse), file (middle), file (fine), knife (small), tweezers, toothpick, keyring, precision screwdriver, corkscrew remover, flat-blade screwdriver (medium), flat-blade screwdriver (small), drilling, hole finishing, threader
Weight (g)
170, 170
Thickness (mm)
29.5, 29.5
Accessories
Belt type Private Case, With special belt case
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Device assembly work
1
From Japan
On 2013-03-15 13:20:22
I checked it out of the box and found that the lens of the 6th loupe is off and that the lens is dull and it is useless. This time I wanted to use it in a hurry, so I did not return it, but I do not think I will ever buy it again. I am sorry just because it was a good deal and good item. I'd like you to ship goods securely with inspections.
This review is about item#08142014.