Buy more than* S$200* and get FREE SHIPPING

  • Long Hexagonal Rods L-Wrench Set

Long Hexagonal Rods L-Wrench Set AL900

5.00 (1)
Item.#
08142041
Mfr.#
AL900
Package Qty.
1Set(9PCSet)
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Tighten the hex screw, Tighten the hex screw
Set Contents
Two surface width mm(long side x short side) mm: 1.5(81x14), 2(96x16), 2.5(111x18), 3(127x20), 4(142x25), 5(160x28), 6(180x32), 8(198x36), 10(225x40)
Specification
Includes holder
Weight (kg)
0.47
TRUSCO Part Number
294-0795
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-10-14 17:13:10
There are only maker items and the building is solid. You can use it with confidence.
This review is about item#8142041.