Buy more than* S$200* and get FREE SHIPPING

  • K CUT CENTIPEDE GUST

K CUT CENTIPEDE GUST BC0520 Z60P 105x1.0x15

5.00 (4)
Item.#
08142066
Mfr.#
BC0520 Z60P 105x1.0x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Cutting of sheet steel, galvanized iron wave, small diameter round bar, stainless sheet metal
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Grain Size
60
Abrasive Grain
Z
Maximum Operating Speed (m/s [m/min])
80[4800]
Thickness (mm)
1
Specification
Z60
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of hardware
5
From Japan
On 2015-02-06 16:15:38
Quickly cut and polish to details
This review is about item#08142066.
Cut of aluminum material
5
From Japan
On 2015-01-11 15:21:48
I use this product every time. Bali is also small and it is recommended because it lasts long.
This review is about item#08142066.
Cutting of stainless steel and iron plate
5
From Japan
On 2013-05-01 15:41:52
It seems that gold eggs have a good reputation in the review, but our company like the way one cuts down the number one way, the way it goes out. The price of MonotaRo is set considerably cheaply and it is saved very much because it is used in large quantities when updating metal ducts.
This review is about item#08142066.
Stainless steel cutting
5
From Japan
On 2012-08-24 20:47:56
Sharpness is good because the thickness is thin. Consumption is also satisfactory level.
This review is about item#08142066.