Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cutting Wheels, "Super Mamushi 105"

Cutting Wheels, "Super Mamushi 105" SPM-105-10

5.00 (4)
Item.#
08142075
Mfr.#
SPM-105-10
Package Qty.
1Box(10Sheet)
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Cuts ordinary steel and stainless steel (iron piping, ducts, angles, LGS, bolts, reinforcing bars, etc.)
Maximum Operating Speed (m/s [m/min])
80[4800]
Weight (g)
24
Hole Diameter (phi mm)
15
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Blade Thickness (mm)
1.0
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
We cut the stainless steel sheet metal, pipe etc. with the charging motor.
5
From Japan
On 2018-03-16 20:46:57
This time, I tried purchasing but it was sharp and I got less feeling of wear.
This review is about item#10031542.
Cutting of sash etc.
5
From Japan
On 2015-10-26 10:10:23
I like it since I first used it and I am repeating it
This review is about item#08142075.
Keystone plate cutting
5
From Japan
On 2013-10-09 19:11:02
Faster cutting speed
This review is about item#08142075.
Cutting of piping and cutting of rebar
5
From Japan
On 2013-04-18 09:12:46
I think that I want to continue using it because I can cut the member smoothly and smoothly.
This review is about item#08142075.