Buy more than* S$200* and get FREE SHIPPING

  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe

Electricviny Robe No.411

Item.#
08142084
Mfr.#
No.411
Package Qty.
1Pair
Ship pack of
1
6.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Vinyl chloride
Color
Brown
Middle Finger Length (cm)
7.5
TRUSCO Part Number
354-7850
Material (reverse side)
Polyester-cotton
Overall Length (cm)
28
Thickness (mm)
About 1.8
Size
M
Around Palms (cm)
24