Buy more than* S$200* and get FREE SHIPPING

  • Helmet Line Tape
  • Helmet Line Tape
  • Helmet Line Tape

Helmet Line Tape HL-D(L)

2.50 (2)
Item.#
08142242
Mfr.#
HL-D(L)
Package Qty.
1Set(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Reflection Yellow Red
Dimensions (Width x Length) (mm)
15x700
Material
Reflective sheet tape (acrylic film)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Attached to security helmet
1
From Japan
On 2015-10-29 15:09:39
The color I saw on WEB is sky blue, but the product I arrived was green, so I ordered the blue again, but the color was completely different from the picture and I abandoned the use. I realized that it is necessary to order after confirming the actual color
This review is about item#08142312.
For industrial helmet
4
From Japan
On 2013-05-02 11:20:39
Adhesion was also strong and could be stuck well. However, because the helmet was a curve, I stuck it while pulling it strongly, it ran out in the middle. Be careful as you pull it too strongly.
This review is about item#08142285.