Buy more than* S$200* and get FREE SHIPPING

  • Helmet Line Tape
  • Helmet Line Tape
  • Helmet Line Tape

Helmet Line Tape HL-E(L)

2.50 (2)
Item.#
08142251
Mfr.#
HL-E(L)
Package Qty.
1Set(10PC)
Ship pack of
1
26.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Reflection green
Dimensions (Width x Length) (mm)
15x700
Material
Reflective sheet tape (acrylic film)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Attached to security helmet
1
From Japan
On 2015-10-29 15:09:39
The color I saw on WEB is sky blue, but the product I arrived was green, so I ordered the blue again, but the color was completely different from the picture and I abandoned the use. I realized that it is necessary to order after confirming the actual color
This review is about item#08142312.
For industrial helmet
4
From Japan
On 2013-05-02 11:20:39
Adhesion was also strong and could be stuck well. However, because the helmet was a curve, I stuck it while pulling it strongly, it ran out in the middle. Be careful as you pull it too strongly.
This review is about item#08142285.