Buy more than* S$200* and get FREE SHIPPING

  • Helmet Line Tape
  • Helmet Line Tape
  • Helmet Line Tape

Helmet Line Tape HL-B(Small)

2.50 (2)
Item.#
08142285
Mfr.#
HL-B(Small)
Package Qty.
1Set(10PC)
Ship pack of
1
19.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width x Length) (mm)
10x700
Material
Reflective sheet tape (acrylic film)
Color
Red reflection
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Attached to the security inspection helmet
1
From Japan
On 2015-10-29 15:09:39
Color seen on the WEB is the sky blue, but arriving product because it was green, again, we ordered the blue has abandoned the use of different color at all the photos. Order on confirming the color of the actual thing was keenly aware of the need
This review is about item#08142312.
Helmets for Engineering
4
From Japan
On 2013-05-02 11:20:39
Adhesive was also able to crucifixion well strongly. However helmet because of the curve, where were stuck while pulling strongly, I have cut off in the middle. Note off and pull very strongly.
This review is about item#08142285.