Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Helmet Line
  • Helmet Line
  • Helmet Line

Helmet Line HLM-C(Small)

Item.#
08142425
Mfr.#
HLM-C(Small)
Package Qty.
1Set(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Yellow
Description
Standard of helmet line.  non-reflective type
Dimensions (Width x Length) (mm)
10x700
Material
Enviro sheet tape