The reviews are automatic translation.
Mow cutting work
From Japan
On 2018-04-12 21:03:18
Than ordinary gloves, vibration can be reduced but the part of the back of the hand is thin.
I also use it when using a brushcutter, piling and chipper work.
From Japan
On 2018-02-15 01:37:49
It is the best. I tried rubber from the glove's gloves, I tried various vibration and vibration isolation, but it is the best in total.
Mow cutting work
From Japan
On 2017-11-23 17:23:23
It was a bit thick and useless to use. It is hard to work because the feel to the hand is not transmitted
For polishing work
From Japan
On 2017-03-29 15:49:33
I was watching the latex gloves and recommended it. If you look closely you know that there is such a thing, it is much better than the old rubber gloves when you purchase it. I have few numbness in my hands. I think that it is better if there is just the right hand.
Mowing
From Japan
On 2016-07-25 18:52:24
A little more, I hope the feeling of the hand feeling.
Concrete brushing work
From Japan
On 2016-06-28 16:02:39
Since the cushion part which I used before was taken immediately during work, this time it is integrated, so I wish to use it.
Fishing work
From Japan
On 2016-06-24 17:37:42
Compared with general gloves and gloves, the shrunk at the time of the work is at all mash.
For chain saws
From Japan
On 2016-02-09 16:32:45
The wrist part will grow like other reviews as well. But I think that I can replace it as appropriate at this price. Vibration isolation effect is high, you can use with confidence.
Grass cutting
From Japan
On 2015-06-29 08:33:27
I thought whether vibration would be diminished a bit more but it was one thing. Two gloves may be better.
forestry
From Japan
On 2013-11-23 20:31:35
This time I tried using it for the first time, breathability is good, feeling of rubber is also good. Because the price is reasonable, I would like to continue to use it as long as durability is good.