Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Collet

Collet TEC01615

5.00 (1)
Item.#
08142924
Mfr.#
TEC01615
Package Qty.
1Box(2PC)
Ship pack of
1
19.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remarks
Divided by 4
Specification
Divided by 4
Stamp
1.6
Main Compatible Torch
Red TIG torch: YT-15TS1(TAB, C), YT-15TSF1(TP1), YT-20TS1(TSF1), YT-20TS1TAG, YT-30TSW1TAG, YT-30TSW1(TPW1) 8-shaped torch: YT-158T (TF,TP, TKI), YT-208T (TG, TF, TPW), YT-308TW (TPW)
Overall Length (mm)
50
Electrode Diameter (mm phi)
1.6
Outer Diameter (phi mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the replacement of the welding machine
5
From Japan
On 2016-04-01 15:25:05
Because the parts that do not so much the exchange will be saved and there is one of the selling roses.
This review is about item#08142924.