Buy more than* S$200* and get FREE SHIPPING

  • Collet

Collet TEC02010

5.00 (1)
Item.#
08142933
Mfr.#
TEC02010
Package Qty.
1Box(2PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Electrode Diameter (mm phi)
2
Outer Diameter (phi mm)
5
Overall Length (mm)
50
Main Compatible Torch
Red TIG torch: YT-15TS1(TAB, C), YT-15TSF1(TP1), YT-20TS1(TSF1), YT-20TS1TAG, YT-30TSW1TAG, YT-30TSW1(TPW1) 8-shaped torch: YT-158T (TF,TP, TKI), YT-208T (TG, TF, TPW), YT-308TW (TPW)
Stamp
2.0
Remarks
Divided by 4
Specification
Divided by 4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for replacement of welding machine
5
From Japan
On 2016-04-01 15:25:05
Because it is a part which does not exchange a lot, it is saved when there is one selling of roses.
This review is about item#08142924.