Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Collet

Collet TEC03209

5.00 (1)
Item.#
08142942
Mfr.#
TEC03209
Package Qty.
1Box(2PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrode Diameter (mm phi)
3.2
Outer Diameter (phi mm)
5
Overall Length (mm)
50
Main Compatible Torch
Red TIG torch: YT-20TS1 (TSF1), YT-20TS1TAG, YT-30TSW1TAG, YT-30TSW1 (TPW1) 8 shape torch: YT-208T(TG, TF, TPW), YT-308TW(TPW)
Stamp
3.2
Remarks
Divided by 2
Specification
Divided by 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for replacement of welding machine
5
From Japan
On 2016-04-01 15:25:05
Because it is a part which does not exchange a lot, it is saved when there is one selling of roses.
This review is about item#08142924.