Buy more than* S$200* and get FREE SHIPPING

  • Collet

Collet TEC03211

5.00 (1)
Item.#
08142951
Mfr.#
TEC03211
Package Qty.
1Box(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Electrode Diameter (mm phi)
3.2
Outer Diameter (phi mm)
9.2
Overall Length (mm)
60
Stamp
3.2
Remarks
Split four
Main Compatible Torch
Red TIG torch: YT-50TSW18 form torch: YT-508TW
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for replacement of welding machine
5
From Japan
On 2016-04-01 15:25:05
Because it is a part which does not exchange a lot, it is saved when there is one selling of roses.
This review is about item#08142924.