Buy more than* S$200* and get FREE SHIPPING

  • Collet

Collet TEC04005

5.00 (1)
Item.#
08142967
Mfr.#
TEC04005
Package Qty.
1Box(2PC)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Electrode Diameter (mm phi)
4
Outer Diameter (phi mm)
5.8
Overall Length (mm)
50
Stamp
4.0
Remarks
Split two
Main Compatible Torch
Red TIG torch: YT-20TS1, YT-20TS1TAG, YT-30TSW1TAG, YT-30TSW1 (TPW1) 8 form torch: YT-308TW, YT-308TPW
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for replacement of welding machine
5
From Japan
On 2016-04-01 15:25:05
Because it is a part which does not exchange a lot, it is saved when there is one selling of roses.
This review is about item#08142924.