Buy more than* S$200* and get FREE SHIPPING

  • Collet Body

Collet Body TEB00093 (formerly TEB30137)

4.00 (1)
Item.#
08142994
Mfr.#
TEB00093 (formerly TEB30137)
Package Qty.
1Box(2PC)
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
47
Current (A)
For 150
Electrode Diameter (mm phi)
2.4
Main Compatible Torch
Red TIG torch: T-15TS1, YT-15TS1TABc, YT-15TSF1, YT-15TP1, YT-20TS1, YT-20TSF1, YT-20TS1TAG, YT-30TSW1, YT-30TPW1, YT-30TSW1TAG 8-shaped torch: YT-158T(TF, TP, TKI)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
TIG welding, iron, SUS
4
From Japan
On 2017-12-24 20:18:08
I think that shielding property is better than 4 holes of general purpose goods because there are 6 spout holes for shield gas and the tip is streamlined.
This review is about item#8143003.