Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M1.1x0.25

by OSG
Item.#
08143642
Mfr.#
B-NRT M1.1x0.25
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Shank Diameter d (phi mm)
3
Pricision
RH5
Screw Diameter
M1.1
Pitch (mm)
0.25
Material
HSS (high speed steel) HSS
Chamfer Lcf
4P
Surface Processing
Nitriding treatment
Overall Length L (mm)
32
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Screw Length Lc (mm)
8