Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M1.7x0.35

by OSG
Item.#
08143721
Mfr.#
B-NRT M1.7x0.35
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Screw Diameter
M1.7
Pitch (mm)
0.35
Material
HSS (high speed steel) HSS
Surface Processing
Nitriding treatment
Overall Length L (mm)
36
Chamfer Lcf
4P
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
RH5