Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M1.8x0.35

by OSG
Item.#
08143746
Mfr.#
B-NRT M1.8x0.35
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Shank Diameter d (phi mm)
3
Pricision
RH4
Screw Diameter
M1.8
Pitch (mm)
0.35
Material
HSS (high speed steel) HSS
Chamfer Lcf
4P
Surface Processing
Nitriding treatment
Overall Length L (mm)
36
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5