Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M2x0.4

by OSG
Item.#
08143782
Mfr.#
B-NRT M2x0.4
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Surface Processing
Nitriding treatment
Overall Length L (mm)
40
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Chamfer Lcf
4P
Pricision
RH6
Screw Diameter
M2
Pitch (mm)
0.4
Material
HSS (high speed steel) HSS