Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M3x0.5

by OSG
Item.#
08143895
Mfr.#
B-NRT M3x0.5
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Screw Diameter
M3
Pitch (mm)
0.5
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
4
Pricision
RH3
Chamfer Lcf
4P
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Screw Length Lc (mm)
9
Surface Processing
Nitriding treatment
Overall Length L (mm)
46