Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M 3x0.5

by OSG
Item.#
08143913
Mfr.#
B-NRT M 3x0.5
Package Qty.
1PC
Ship pack of
1
13.34 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Surface Processing
Nitriding processing
Overall Length L (mm)
46
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
18
Shank Diameter d (phi mm)
4
Chamfer Lcf
4P
Pricision
RH8
Screw Diameter
M3
Pitch (mm)
0.5
Material
High speed steel (HSS)
Screw Length Lc (mm)
9
Shape
M6 and below have protruding centers. Inch size have protruding centers.