Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M4x0.7

by OSG
Item.#
08143947
Mfr.#
B-NRT M4x0.7
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Shank Diameter d (phi mm)
5
Pricision
RH9
Screw Diameter
M4
Pitch (mm)
0.7
Material
HSS (high speed steel) HSS
Chamfer Lcf
4P
Surface Processing
Nitriding treatment
Overall Length L (mm)
52
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
20