Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M5x0.8

by OSG
Item.#
08143965
Mfr.#
B-NRT M5x0.8
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Surface Processing
Nitriding treatment
Overall Length L (mm)
60
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
22
Chamfer Lcf
4P
Pricision
RH9
Screw Diameter
M5
Pitch (mm)
0.8
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
5.5