Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M6x1

by OSG
Item.#
08143974
Mfr.#
B-NRT M6x1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Pricision
RH4
Screw Diameter
M6
Pitch (mm)
1
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
6
Chamfer Lcf
4P
Overall Length L (mm)
62
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24
Surface Processing
Nitriding treatment