Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M7x1

by OSG
Item.#
08143992
Mfr.#
B-NRT M7x1
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Overall Length L (mm)
65
Angle Length Lk (mm)
8
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2
Pricision
RH6
Chamfer Lcf
4P
Screw Diameter
M7
Pitch (mm)
1
Material
HSS (high speed steel) HSS
Surface Processing
Nitriding treatment