Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M8x1.25

by OSG
Item.#
08144001
Mfr.#
B-NRT M8x1.25
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Shank Diameter d (phi mm)
6.2
Pricision
RH5
Screw Diameter
M8
Pitch (mm)
1.25
Material
HSS (high speed steel) HSS
Chamfer Lcf
4P
Surface Processing
Nitriding treatment
Overall Length L (mm)
70
Angle Length Lk (mm)
8
Angle Width K (mm)
5