Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M10x1.5

by OSG
Item.#
08144044
Mfr.#
B-NRT M10x1.5
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Screw Length Lc (mm)
19
Surface Processing
Nitriding treatment
Overall Length L (mm)
75
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Chamfer Lcf
4P
Shank Diameter d (phi mm)
7
Pricision
RH5
Screw Diameter
M10
Pitch (mm)
1.5
Material
HSS (high speed steel) HSS