Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M10x1

by OSG
Item.#
08144114
Mfr.#
B-NRT M10x1
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Surface Processing
Nitriding treatment
Overall Length L (mm)
75
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Screw Length Lc (mm)
7
Chamfer Lcf
4P
Pricision
RH8
Screw Diameter
M10
Pitch (mm)
1
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
7