Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M12x1.75

by OSG
Item.#
08144141
Mfr.#
B-NRT M12x1.75
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Screw Diameter
M12
Pitch (mm)
1.75
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
8.5
Pricision
RH10
Chamfer Lcf
4P
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Screw Length Lc (mm)
23
Surface Processing
Nitriding treatment
Overall Length L (mm)
82