Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M12x1.25

by OSG
Item.#
08144202
Mfr.#
B-NRT M12x1.25
Package Qty.
1PC
Ship pack of
1
42.91 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Overall Length L (mm)
82
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Screw Length Lc (mm)
8.5
Surface Processing
Nitriding treatment
Chamfer Lcf
4P
Screw Diameter
M12
Pitch (mm)
1.25
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
8.5
Pricision
RH11