Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M14x2

by OSG
Item.#
08144236
Mfr.#
B-NRT M14x2
Package Qty.
1PC
Ship pack of
1
64.38 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Pitch (mm)
2
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
10.5
Pricision
RH10
Screw Diameter
M14
Chamfer Lcf
4P
Angle Width K (mm)
8
Screw Length Lc (mm)
10.5
Surface Processing
Nitriding treatment
Overall Length L (mm)
88