Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M16x2

by OSG
Item.#
08144254
Mfr.#
B-NRT M16x2
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Screw Diameter
M16
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
12.5
Pricision
RH10
Chamfer Lcf
4P
Pitch (mm)
2
Screw Length Lc (mm)
12.5
Surface Processing
Nitriding treatment
Overall Length L (mm)
95