Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M18x2.5

by OSG
Item.#
08144272
Mfr.#
B-NRT M18x2.5
Package Qty.
1PC
Ship pack of
1
94.40 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Overall Length L (mm)
100
Pitch (mm)
2.5
Shank Diameter d (phi mm)
14
Pricision
RH11
Chamfer Lcf
4P
Screw Diameter
M18
Material
HSS (high speed steel) HSS
Surface Processing
Nitriding treatment