Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M20x2.5

by OSG
Item.#
08144297
Mfr.#
B-NRT M20x2.5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Pricision
RH11
Screw Diameter
M20
Material
HSS (high speed steel) HSS
Surface Processing
Nitriding treatment
Chamfer Lcf
4P
Overall Length L (mm)
105
Pitch (mm)
2.5
Shank Diameter d (phi mm)
15