Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M1x0.25

by OSG
Item.#
08144315
Mfr.#
B-NRT M1x0.25
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Pricision
RH5
Screw Diameter
M1
Material
HSS (high speed steel) HSS
Angle Width K (mm)
2.5
Screw Length Lc (mm)
7
Surface Processing
Nitriding treatment
Overall Length L (mm)
30
Pitch (mm)
0.25
Angle Length Lk (mm)
5
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
3