Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M1.7x0.35

by OSG
Item.#
08144385
Mfr.#
B-NRT M1.7x0.35
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
HSS (high speed steel) HSS
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
RH6
Screw Diameter
M1.7
Angle Length Lk (mm)
5
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Overall Length L (mm)
36
Pitch (mm)
0.35