Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M2x0.4

by OSG
Item.#
08144412
Mfr.#
B-NRT M2x0.4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
40
Pitch (mm)
0.4
Angle Length Lk (mm)
5
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Screw Diameter
M2
Material
HSS (high speed steel) HSS
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
RH4