Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M3x0.5

by OSG
Item.#
08144516
Mfr.#
B-NRT M3x0.5
Package Qty.
1PC
Ship pack of
1
17.68 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Pricision
RH3
Screw Diameter
M3
Material
HSS (high speed steel) HSS
Angle Width K (mm)
3.2
Screw Length Lc (mm)
9
Surface Processing
Nitriding treatment
Overall Length L (mm)
46
Pitch (mm)
0.5
Angle Length Lk (mm)
6
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
4