Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH5 B M3x0.5

by OSG
Item.#
08144525
Mfr.#
B-NRT RH5 B M3x0.5
Package Qty.
1PC
Ship pack of
1
12.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle Length Lk (mm)
6
Chamfer Lcf
2P (for blind holes)
Shank Diameter d (phi mm)
4
Pricision
RH5
Screw Diameter
M3
Pitch (mm)
0.5
Angle Width K (mm)
3.2
Screw Length Lc (mm)
9
Surface Processing
Nitriding processing
Overall Length L (mm)
46
Lower Neck Part L1 (mm)
18
Material
High-speed-steel (HSS)