Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M3.5x0.6

by OSG
Item.#
08144543
Mfr.#
B-NRT M3.5x0.6
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Diameter
M3.5
Material
HSS (high speed steel) HSS
Angle Width K (mm)
3.2
Screw Length Lc (mm)
9
Surface Processing
Nitriding treatment
Overall Length L (mm)
48
Pitch (mm)
0.6
Angle Length Lk (mm)
6
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
4
Pricision
RH3