Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M4x0.7

by OSG
Item.#
08144552
Mfr.#
B-NRT M4x0.7
Package Qty.
1PC
Ship pack of
1
17.45 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Overall Length L (mm)
52
Lower Neck Part L1 (mm)
20
Material
HSS (high speed steel) HSS
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Pricision
RH4
Screw Diameter
M4
Pitch (mm)
0.7
Angle Length Lk (mm)
7