Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M5x0.8

by OSG
Item.#
08144586
Mfr.#
B-NRT M5x0.8
Package Qty.
1PC
Ship pack of
1
18.37 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Lower Neck Part L1 (mm)
22
Material
HSS (high speed steel) HSS
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Pricision
RH4
Screw Diameter
M5
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Overall Length L (mm)
60