Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M8x1.25

by OSG
Item.#
08144631
Mfr.#
B-NRT M8x1.25
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Screw Diameter
M8
Material
HSS (high speed steel) HSS
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2
Pricision
RH5
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Overall Length L (mm)
70