Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT M12x1.75

by OSG
Item.#
08144753
Mfr.#
B-NRT M12x1.75
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Diameter
M12
Material
HSS (high speed steel) HSS
Angle Width K (mm)
6.5
Screw Length Lc (mm)
23
Surface Processing
Nitriding treatment
Overall Length L (mm)
82
Pitch (mm)
1.75
Angle Length Lk (mm)
9
Chamfer Lcf
2P (blind hole for)
Shank Diameter d (phi mm)
8.5
Pricision
RH8